BOTT 40021201.16V CUBIO SMF-10610-1 KITTED CUPBOARD


Swing-door cabinet Bott

References
bott:40021201.16V
rubix:214A8147
brand logo
brand logo
Technical specifications
Height1000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021201.16V CUBIO SMF-10610-1 KITTED CUPBOARD


Cubio heavy duty kitted cupboard 1050mm (W) x 650mm (D) x 1000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 900mm (H) fitted with 3 point lock, 1 x 75kg U.D.L capacity drawer and 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1000 mm
Width1050 mm
Depth650 mm
ColourGrey
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 791.58 excl. VAT
/ Each
£ 949.90 incl. VAT
  • Usually arrives within 14 working days