References
Bott:40031073.19V
Rubix:214A8337

Product details : BOTT 40031073.19V CUBIO PERFO WALL CUPD 525 X 325 X 700
Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 300 mm |
| Colour | grey |
| Type | wall cupboards |
Show UNSPSC/ECL@SS
£ 291.18 excl. VAT
/ Each
£ 349.42 incl. VAT
- Delivery usually within ( 16 ) days