References
Bunker:28499
Rubix:390A4469
Manufacturer :28499



Product details : BUNKER 28499 MODULAR WALL CABINET 1360MM
The spacious BUNKER® modular wall cabinet is a standout in our versatile modular storage collection, designed to add both style and functionality to your garage or workshop. It can be used as a single, sleek storage solution or combined with other options from the BUNKER® modular storage range to create a tailored setup that fits your needs perfectly.
Built from premium-quality steel and protected by an industrial-grade powder coating, this wall cabinet is crafted for durability and long-lasting performance. The cabinet's design includes a lift-up door that operates smoothly and is supported by durable gas struts for effortless access. A silver aluminium handle spans the full width of the door, providing a modern, streamlined finish. For added security, the cabinet is equipped with a built-in lock and comes with two keys to ensure your tools and equipment are safe.
Delivered fully assembled with all necessary fittings for straightforward installation, the BUNKER® wall cabinet offers flexible mounting options. Attach it directly to a wall, secure it to a pegboard, or integrate it with a floor cabinet using a back panel and side wall bracket for a maximised storage solution. Discover our full range of BUNKER® stockists online and start designing a garage or workshop that combines style, security, and functionality.
Technical specifications
Attributes
| Height | 360 mm |
|---|---|
| Width | 1360 mm |
| Depth | 280 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 216.66 excl. VAT
/ Each
£ 259.99 incl. VAT
- Delivery usually within ( 7 ) days
