BOTT DRAWER CABINET 800 X 800 X 525MM 40012019.11V


cubio drawer cabinet with 6 drawers WxDxH: 800x525x800mm RAL 7035/5010

References
bott:40012019.11V
rubix:2001460
brand logo
brand logo
Technical specifications
Height800 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT DRAWER CABINET 800 X 800 X 525MM 40012019.11V


cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x525x800mm.

Strengths

The BOTT Cubio 6 drawer cabinet is an outstanding storage system for tools, fixings and components
75kg UDL capacity drawers

Applications

Ergonomically designed for ease of use, this 6 drawer cabinet offers organised and efficient storage that is second to none

Technical specifications


Attributes
Height800 mm
Width800 mm
Depth525 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 964.95 excl. VAT
/ Each
£ 1,157.94 incl. VAT
  • Usually arrives within 14 working days