Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031085.19V CUBIO PERFO WALL CUPBOARD
BOTT 40031085.19V CUBIO PERFO WALL CUPBOARD
Swing-door cabinet Bott
References
bott:
40031085.19V
rubix:
214A8352
Technical specifications
Height
600
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031085.19V CUBIO PERFO WALL CUPBOARD
Cubio Perfo Wall Cupboard, With Perfo Backpanel & Lift Up Door, WxDxH: 1050x325x600mm, Ral 7035 / Ral 7016
Technical specifications
Attributes
Height
600
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
527.67
excl. VAT
/
Each
£
633.20
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926656.24SHELF CPBD 1300X550X2000+4 DRAWERS&3 SHELVES
BOTT 16926147.24 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVES
BOTT 40020144.77V CUBIO CUPBOARD
BOTT 16926733.19 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)
BOTT 40022083.24V CUBIO SMF-13610-2S 1D KITTED CUPD
BOTT 16926272.11 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY / BL
BOTT CUBIO STORAGE CABINET 40031030.11V
BOTT CUBIO SMF-10516-1.1 CUPBOARD WITH PERFO DOOR 40013050.11V
BOTT 40031069.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 16926751.19 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X900MM (H)
BOTT 16926653.24 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES
BOTT 40031060.24V PERFO WALL CUPBOARD HOUSING
BOTT 16926002.24 VERSO SHELF CUPBOARD 525X350X600 WITH 1 SHELVES
BOTT 16926047.19 VERSO SHELF CUPBOARD 525X550X900 WITH 2 SHELVES
BOTT 40014066.77V CUBIO CUPBOARD