References
Bott:40020144.77V
Rubix:272A1455

Product details : BOTT 40020144.77V CUBIO CUPBOARD
Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x900mm.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 800 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 656.10 excl. VAT
/ Each
£ 787.32 incl. VAT
- Delivery usually within ( 16 ) days