Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031060.24V PERFO WALL CUPBOARD HOUSING
BOTT 40031060.24V PERFO WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031060.24V
rubix:
214A8305
Technical specifications
Height
700
mm
Width
800
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031060.24V PERFO WALL CUPBOARD HOUSING
Perfo wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
800
mm
Depth
325
mm
Colour
Red
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.11
excl. VAT
/
Each
£
364.93
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40020001.19V CUBIO SL-866-2.1 COMBINATION CABINET
BOTT 40012049.77V CUBIO CUPBOARD
BOTT CUBIO SMF-10610-1 KITTED CUPBOARD 40021201.11V
BOTT 16926576.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40012091.19V CUBIO SL-856 COMBINATION CABINET
BOTT 40031063.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40031015.77V CUBIO CUPBOARD
BOTT 40014058.24V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
BOTT 16926654.19SHELF CPBD 1300X550X2000+2 DRAWERS&4 SHELVES
BOTT CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR 40021098.11V
BOTT 40301005.16V HEAVY DUTY SMV-10612-4.1 CUPD+PERFO SLIDE PANELS
BOTT 16926072.16STORE CUBD 525X350X1000 WDW DR &2 SHELF-LGHT GRY
VERSO SHELF CUPBOARD 1050MM X 350MM X 1000MM WITH 2 SHELVES
BOTT 40013047.19V CUBIO SMF-10510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926722.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X1000MM (H)