Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301006.16V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
BOTT 40301006.16V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301006.16V
rubix:
214A8381
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301006.16V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with window doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,395.18
excl. VAT
/
Each
£
2,874.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926274.16STORE CUBD 1050X550X800 WDW DR &2 SHELF-LGHT GRY
FACOM JLS3-A1000PV CABINET GLAZED DOORS
BOTT CUBIO SMF-13620-2S 4D KITTED CUPBOARD 40022088.11V
BOTT 16926722.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X1000MM (H)
BOTT 16926138.16 VERSO SHELF CUPBOARD 800X550X800 WITH 2 SHELVES
BOTT 16926661.19 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 40022060.19V CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARD
BOTT 16929102.19 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVES
BOTT 40301029.77V CUBIO CUPBOARD
BOTT CUBIO SMF-10610-2S 2D KITTED CUPBOARD 40021202.11V
BOTT 16926712.11 VERSO 525X350X1000H CUPD MD 2S
BOTT 16926077.24 CUBD 525X550X2000+WDW DR+4 SHELF-LGHT GRY / RD
BOTT 40031060.77V CUBIO CUPBOARD
BOTT 16926272.24 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16926071.16STORE CUBD 525X350X900 WDW DR &2 SHELF -LGHT GRY