Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
FACOM JLS3-A1000PV CABINET GLAZED DOORS
FACOM JLS3-A1000PV CABINET GLAZED DOORS
Swing-door cabinet Facom
References
facom:
JLS3-A1000PV
rubix:
266A8003
ean:
3662424108938
Technical specifications
Number of doors
2
Height
2060
mm
Width
1000
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM JLS3-A1000PV CABINET GLAZED DOORS
Technical specifications
Attributes
Number of doors
2
Height
2060
mm
Width
1000
mm
Depth
506
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,070.15
excl. VAT
/
Each
£
2,484.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40301036.16V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
BOTT 16926720.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X750MM (H)
BOTT 40021061.19V CUBIO SMLF-10610 CUPD HOUSING WITH PERFO DOOR
BOTT 16926119.24 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT PERFO WALL CUPBOARD HOUSING WITH SHELF 40031054.11V
BOTT 40019125.77V CUBIO CUPBOARD
Q16929001.19 ECONOMY WALL /SHELF CUPBOARD 1 ADJ HEIGHT STEEL SHELF
BOTT 40301011.24V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40022088.24V CUBIO SMF-13620-2S 4D KITTED CUPD
BOTT 40012091.24V CUBIO SL-856 COMBINATION CABINET
BOTT 16926276.16 CUBD 1050X550X1000+WDW DR+2 SHELF-LGHT GRY
BOTT 16926271.24 CUBD 1050X350X900+WDW DR+2 SHELF-LGHT GRY / RD
BOTT CUBIO SMFS-13612-1 WINDOW DOOR CUPBOARD 40022058.11V
BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
BOTT 40031085.24V CUBIO PERFO WALL CUPBOARD