BOTT 16926661.19 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY/ANTHR


Swing-door cabinet Bott

References
bott:16926661.19
rubix:214A7420
brand logo
brand logo
Technical specifications
Height900 mm
Width1300 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926661.19 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY/ANTHR


Verso storage cupboard 1300mm x 900mm x 550mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x825 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height900 mm
Width1300 mm
Depth550 mm
ColourGrey
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 592.81 excl. VAT
/ Each
£ 711.37 incl. VAT
  • Usually arrives within 14 working days