Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301012.16V HEAVY DUTY SMV-10620-4.2 CUPD+PERFO SLIDE PANELS
BOTT 40301012.16V HEAVY DUTY SMV-10620-4.2 CUPD+PERFO SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301012.16V
rubix:
214A8387
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301012.16V HEAVY DUTY SMV-10620-4.2 CUPD+PERFO SLIDE PANELS
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with window doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,656.53
excl. VAT
/
Each
£
3,187.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 40014050.24V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022083.24V CUBIO SMF-13610-2S 1D KITTED CUPD
BOTT 40021098.77V CUBIO CUPBOARD
BOTT 40021162.16V CUBIO SMF-10620-1.37 MINI WORKSHOP
BOTT 16929003.16 VERSO ECONOMY CPBD 525X350X600+2 SHELVES&1 DRAWER
BOTT 40012081.77V CUBIO CUPBOARD
BOTT 40022060.16V CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARD
BOTT 16926202.19 VERSO SHELF CUPBOARD 1050X350X600 WITH 1
BOTT 16926453.11 VERSO 800X550X1000H KITTED CUPBOARD
BOTT 40301029.19V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT CUBIO SMFS-13612-1 WINDOW DOOR CUPBOARD 40022058.11V
BOTT 40021096.24V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR
BOTT CUPBOARD 2000 X 1050 X 650MM 40021160.11V
BOTT 40013067.77V CUBIO CUPBOARD