Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
Swing-door cabinet Bott
References
bott:
40031079.16V
rubix:
214A8347
Technical specifications
Height
700
mm
Width
650
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031079.16V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
Perfo wall cupboard with galvanised shelf and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
650
mm
Depth
325
mm
Colour
Grey
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.26
excl. VAT
/
Each
£
381.91
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031015.77V CUBIO CUPBOARD
BOTT 40031058.19V CUBIO PERFO WALL CUPD 650 X 325 X 700
LINK 51 CUBE LOCKER GREY DOOR 300 X 300 X 300MM
BOTT 16926247.16 VERSO SHELF CUPBOARD 1050X550X900 WITH 2 SHELVES
BOTT 16926576.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40021100.24V CUBIO SMF-10620-1.1 CUPBOARD
BOTT PERFO WALL CUPBOARD HOUSING WITH SHELF 40031068.11V
BOTT CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR 40013077.11V
FACOM JLS3-A1000PV CABINET GLAZED DOORS
BOTT 40031062.77V CUBIO CUPBOARD
BOTT VERSO SHELF CUPBOARD 800MMX550MMX900MM WITH 2 SHELVES 16926147.11
BOTT 40021113.19V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 40013048.19V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40301012.77V CUBIO CUPBOARD
BOTT 40022084.77V CUBIO CUPBOARD