Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301029.19V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40301029.19V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301029.19V
rubix:
214A8391
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301029.19V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,146.75
excl. VAT
/
Each
£
2,576.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926661.24 CUBD 1300X550X900+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16926076.11 CUBD 525X550X1000+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021131.77V CUBIO CUPBOARD
BOTT 16926277.11 CUBD 1050X550X2000+WDW DR+4 SHELF-LGHT GRY / BL
BOTT 40031085.77V CUBIO WALL CUPBOARD WITH LIFT UP DOOR
BOTT 16926147.16 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVES
BOTT 16926208.16 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES
BOTT 16926119.16 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT 40022090.77V CUBIO CUPBOARD
BOTT 16926074.19 CUBD 525X550X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 40021163.24V CUBIO SMF-10620-1.38 MINI WORKSHOP
BOTT CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR 40021094.11V
BOTT 16926762.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT 40022089.24V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR