Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301030.16V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40301030.16V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301030.16V
rubix:
214A8393
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301030.16V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with window doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,395.18
excl. VAT
/
Each
£
2,874.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926047.16 VERSO SHELF CUPBOARD 525X550X900 WITH 2 SHELVES
BOTT 40021201.77V CUBIO CUPBOARD
BOTT 16926119.24 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT 40020111.24V CUBIO SMF-8610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40020117.24V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR
BOTT VERSO ECONOMY WALL CUPBOARD 800X350X600MM & 2 SHELVES 16929102.11
BOTT 16926276.24 CUBD 1050X550X1000+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16929001.24 VERSO ECONOMY WALL CUBD 525 X 350 X 600+1 SHELF
BOTT 40301011.16V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40031071.24V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16926653.24 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES
BOTT 16929223.19ECONOMY CPBD 1050X550X1015+1 SHELF&2 DRAWERS
BOTT 40020111.77V CUBIO CUPBOARD
BOTT 40013020.11V CUPBOARD HOUSING
BOTT 40021202.24V CUBIO SMF-10610-2S 2D KITTED CUPD