Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301011.16V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40301011.16V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301011.16V
rubix:
214A8384
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301011.16V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,441.13
excl. VAT
/
Each
£
2,929.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021061.77V CUBIO CUPBOARD
BOTT 40012084.77V CUBIO CUPBOARD
BOTT 16926077.11 CUBD 525X550X2000+WDW DR+4 SHELF-LGHT GRY / BL
BOTT 40022139.19V CUBIO SMF-13620-3S 2D KITTED CUPD
BOTT 40022084.77V CUBIO CUPBOARD
BOTT 40022046.19V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022093.19V CUBIO SMF-13620-1W 9D MINI WORKSHOP
BOTT 16926722.11 PERFORATED DOOR CUPBOARD
BOTT 16926147.24 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVES
BOTT 16926211.24 VERSO SHELF CUPBOARD 1050X350X900 WITH 2 SHELVES
BOTT 40018110.11V CUBIO 525X650X600MMCABINET
BOTT 40019118.16V CUBIO SMF-666-1.1 CUPBOARD
BOTT-40013067.11V CABINET 1050X525X800MM
BOTT 16926660.19 CUBD 1300X550X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVES