BOTT 41002007.16V CUBIO STORAGE BENCH 778-1.3 WITH MPX WORKTOP


cubio storage bench (mpx) with 1 drawer / door WxDxH: 750x750x840mm RAL 7035

References
bott:41002007.16V
rubix:80085250
ean:5039350037096
brand logo
brand logo
Technical specifications
Width750 mm
Height840 mm
See all Specifications

Product details : BOTT 41002007.16V CUBIO STORAGE BENCH 778-1.3 WITH MPX WORKTOP


cubio storage bench with 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet - WxDxH: 650x650x600mm. Drawer configuration: 1x 150mm with 100% extension slides (75kg U.D.L.) and a single perfo panel lined, reinforced door. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 750x750x840mm.

Technical specifications


Attributes
Width750 mm
Height840 mm
Load75 kg
Depth750 mm
TypeStorage Bench
Model41002007
Number of drawers1
Show UNSPSC/ECL@SS
£ 584.44 excl. VAT
/ Each
£ 701.33 incl. VAT
  • Usually arrives within 14 working days