verso adj. height workstand with 3 drawer cabinet & lino top WxDxH: 700x600x780-930mm RAL 7035/5010
Width | 700 mm |
---|---|
Height | 930 mm |
Width | 700 mm |
---|---|
Height | 930 mm |
Load | 75 kg |
Depth | 600 mm |
Type | Adjustable Height Workstand |
Model | 16921603 |
Number of drawers | 3 |
Usually arrives within 14 working days