BOTT 16923222.19 VERSO MOB STORAGE BNCH 1750X600X830 WITH MPX WTOP
Verso mobile storage
See technical informationReferences
Bott:16923222.19
Rubix:214A6969
Product details : BOTT 16923222.19 VERSO MOB STORAGE BNCH 1750X600X830 WITH MPX WTOP
verso mobile storage bench 1750mm x 600mm x 830mm with 30mm Mpx worktop. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Complete with 2 x 475mm high cupboards each fitted with a 3 point lock. Supplied with 1 x 125mm , 1 x 175mm , 1 x 175mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides. All verso mobile storage benches are supplied with 125mm dia rubber tyred castors with swivel and brake mechanisims.
Technical specifications
Attributes
| Height | 830 mm |
|---|---|
| Width | 1750 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,017.43 excl. VAT
/ Each
£ 1,220.92 incl. VAT
- Delivery usually within ( 16 ) days
