BOTT 40020120.19V CUBIO ASL-869-6.3 DRAWER CABINET


Drawer cabinet Bott

References
bott:40020120.19V
rubix:214A8041
brand logo
brand logo
Technical specifications
Height900 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020120.19V CUBIO ASL-869-6.3 DRAWER CABINET


Cubio ASL-869-6.3 Drawer Cabinet 800mm (w) x 650mm (d) x 900mm (h) with 6 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height900 mm
Width800 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,128.14 excl. VAT
/ Each
£ 1,353.77 incl. VAT
  • Usually arrives within 14 working days