BOTT 16925115.16 VERSO COMBINATION CUPBOARD 800X550X800+7XDRAWERS


Drawer cabinet Bott

References
bott:16925115.16
rubix:214A7055
brand logo
brand logo
Technical specifications
Height800 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925115.16 VERSO COMBINATION CUPBOARD 800X550X800+7XDRAWERS


verso combination cupboard 800mm x 550mm x 800mm with 7 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm high drawers.

Technical specifications


Attributes
Height800 mm
Width800 mm
Depth550 mm
TypeStatic Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 761.47 excl. VAT
/ Each
£ 913.76 incl. VAT
  • Usually arrives within 14 working days