• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 5 DRAWER CABINET 40027102.11V

BOTT 5 DRAWER CABINET 40027102.11V

Drawer cabinet Bott

See technical information
References
Bott:40027102.11V
Rubix:80142080
brand logo
brand logo

Product details : BOTT 5 DRAWER CABINET 40027102.11V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 826.83 excl. VAT
/ Each
£ 992.20 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40010041.16V CUBIO SL-559-7.1 DRAWER CABINETSPARTEX SUC12060752B EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X910MM-750D BLUEBOTT 40020015.16V CUBIO SL-867-4.1 CUPBOARDBOTT 40019021.24V CUBIO SL-667-3.1 DRAWER CABINETSPARTEX SUC1826065CK EUROSLIDE 5 DRAWER 5X150MM-650D DARK GREYSPARTEX SUC9890655MK MOBILE5 DRAW 2X100MM 2X150MM 1X200MM DRK/GRYSPARTEX SUC1826065EB EUROSLIDE 6 DRAW 4X100MM 1X150MM 1X200MM-BLUBOTT 40027047.11V CUBIO SL-6716-11.1 DRAW CABINETBOTT CABINET 1050 X 800 X 750MM 6 DRAWERS 40029009.11VBOTT 16927005.19 800X550X965MOBILE 6 DRAWER CABINET+TOP TRAY&MATSPARTEX SUN7860652MK UNDER BENCH 2DRAW &CUPBD 2X100MM 1X300MM DRK/GRYSPARTEX SUC1826065VK EUROSLIDE 7 DRAWER 7X100MM-650D DARK GREYBOTT CUBIO SL 1378-6.3 DRAWER CABINET 40030071.11VBOTT 16927052.19 1050X550X965 MOBILE 5 DRAW CABINET+TOP TRAY & MATBAHCO 1475K8BLUE 8 DRAW.PRO TOOL TROLLEY BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap