References
Bott:40029027.19V
Rubix:214A8250

Product details : BOTT 40029027.19V CUBIO SL-10710-9.1 DRAWER CABINET
Cubio SL-10710-9.1 Drawer Cabinet 1050mm (w) x 750mm (d) x 1000mm (h) with 9 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 750 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,743.27 excl. VAT
/ Each
£ 2,091.92 incl. VAT
- Delivery usually within ( 16 ) days