BOTT 40020011.24V CUBIO SL-867-3.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40020011.24V
rubix:214A7990
brand logo
brand logo
Technical specifications
Height700 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020011.24V CUBIO SL-867-3.1 DRAWER CABINET


Cubio SL-867-3 Combination Cabinet 800mm (w) x 650mm (d) x 700mm (h) with 2 x 75 Kg U.D.L capacity drawers and 2 perfo doors. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 light grey / red powder coat finish.

Technical specifications


Attributes
Height700 mm
Width800 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 793.09 excl. VAT
/ Each
£ 951.71 incl. VAT
  • Usually arrives within 14 working days