BOTT 16925116.16 VERSO COMBINATION CUPBOARD 800X550X800+2XDRAWERS
Drawer cabinet Bott
See technical informationReferences
Bott:16925116.16
Rubix:214A7058

Product details : BOTT 16925116.16 VERSO COMBINATION CUPBOARD 800X550X800+2XDRAWERS
verso combination cupboard 800mm x 550mm x 800mm with 2 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 100mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 800 mm |
| Depth | 550 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 495.72 excl. VAT
/ Each
£ 594.86 incl. VAT
- Delivery usually within ( 16 ) days