BOTT 40028088.77V CUBIO DRAWER CABINET


Drawer cabinet Bott

References
bott:40028088.77V
rubix:272A1530
brand logo
brand logo
Technical specifications
Number of drawers6
Height800 mm
Width800 mm
See all Specifications

Product details : BOTT 40028088.77V CUBIO DRAWER CABINET


Cubio drawer cabinet with 6 drawers (200kg). Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and heavy duty 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (200kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x750x800mm.

Technical specifications


Attributes
Number of drawers6
Height800 mm
Width800 mm
Depth750 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,594.69 excl. VAT
/ Each
£ 1,913.63 incl. VAT
  • Usually arrives within 14 working days