Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
SPARTEX SUN786065CMK UNDER BENCH 5 DRAW 4X100MM 1X150MMDK/GRY
SPARTEX SUN786065CMK UNDER BENCH 5 DRAW 4X100MM 1X150MMDK/GRY
Drawer cabinet Spartex
References
spartex:
UK-SUN786065CMK
rubix:
225A1704
manufacturer :
SUN786065CMK
Technical specifications
Height
780
mm
Width
600
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN786065CMK UNDER BENCH 5 DRAW 4X100MM 1X150MMDK/GRY
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or a Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
600
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
879.66
excl. VAT
/
Each
£
1,055.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOT16927121.16TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP
BOTT 40402057.16V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
BOTT 16925229.19 VERSO DRAWER CABINET 1050MMX550MMX900MM+7XDRAWERS
BOTT 40028037.16V CUBIO SL-8712-10.3 DRAWER CABINET
BOTT 40019025.24V CUBIO SL-667-4.1 DRAWER CABINET
BOTT CUBIO SL-857-5 DRAWER CABINET 40012095.11V
BOTT 16925003.16 VERSO DRAWER CABINET 525MMX550MMX600MM+3XDRAWERS
BOTT 40019011.19V CUBIO SL-666-2.1 DRAWER/CUPBOARD
BOTT VERSO DRAWER CABINET 800 X 550 X 800MM 16925115.11
SEALEY 6DRAWERROLCABSS PTB67506SS
SPARTEX SUC1826075CG EUROSLIDE 5 DRAWER 5X150MM-750D GREEN
SPARTEX SUN7860654MB UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMBLU
BOTT 40020065.16V CUBIO SL-8612-10.3 DRAWER CABINET
CLARKE CBB213C HEAVEY DUTY PLUS 3 DRAWER CABINET - RED
SPARTEX SUC1829065AG EUROSLIDE 4 DRAWER 1X150MM 3X200MM-650D GREEN