• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 16925233.24 VERSO DRAWER CABINET 1050MMX550MMX900MM+8XDRAWERS

BOTT 16925233.24 VERSO DRAWER CABINET 1050MMX550MMX900MM+8XDRAWERS

Drawer cabinet Bott

See technical information
References
Bott:16925233.24
Rubix:208A0132
EAN:5039350102121
brand logo
brand logo

Product details : BOTT 16925233.24 VERSO DRAWER CABINET 1050MMX550MMX900MM+8XDRAWERS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 942.98 excl. VAT
/ Each
£ 1,131.58 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BUNKER 29779 7 DRAWER TROLLEYBOTT 40012019.16V CUBIO SL-858-6.1 DRAWER CABINETSPARTEX SUC1826075EB EUROSLIDE 6 DRAW 4X100MM 1X150MM 1X200MM-BLUSPARTEX SUC18290755G EUROSLIDE 5 DRAW 2X100MM 2X150MM 1X200MM-GRNBOTT 16925214.16 VERSO DRAWER CABINET 1050MMX550MMX800MM+6XDRAWERSSPARTEX SUS826065DSB UNDER BENCH 2DRAW CABINET WITH STAND 2X100MM BLUSPARTEX SUC1206075VK EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-DK/GRYSPARTEX SUC18260652G EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X500MM-650D GRNSPARTEX SUC18290654B 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-650D BLUBOTT MOBILE CABINET 880 X 650 X 650MM 40402031.11VSPARTEX SUC18290655R EUROSLIDE 5 DRAW 2X100MM 2X150MM 1X200MM-REDBOTT 40019043.19V CUBIO SL-669-4.1 DRAWER CABINETBOT16927121.24TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOPBOTT 40012007.19V CUBIO SL-857-3.1 DRAWER CABINETBOTT CUBIO SL-13710-7.1 DRAWER CABINET 40030015.11V
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap