Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
VERSO LECTERN TOP TO SUIT UNIT 1050MM(W)X550(D) C/W INT PEN TRAY
VERSO LECTERN TOP TO SUIT UNIT 1050MM(W)X550(D) C/W INT PEN TRAY
Accessory for shelving Bott
References
bott:
16926922.16
rubix:
80360447
Product details
Technical specifications
Product details : VERSO LECTERN TOP TO SUIT UNIT 1050MM(W)X550(D) C/W INT PEN TRAY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.99
excl. VAT
/
Each
£
92.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CUBIO DIVIDER KIT ETS-8675-7 15 COMP 43020659.51
BOTT CUBIO DIVIDER KIT ETS-8675-6 11 COMP 43020658.51
SPARTEX S6MSSHELFXXX EXTRA SHELFGALVANISED
BOTT PERFO 15 PIECE HOOK AND ACCESSORY KIT 14031427 PACK OF 15
BOTT CUBIO DIVIDER KIT ETS-106150-6 13 COMP 43020680.51
BOTT SHELVING 46001002.11V
BOTT CUBIO DIVIDER KIT ETS-6675-7 9 COMP 43020641.51
BOTT VERSO 800 X 550 100/125 DIV KIT 1 16926820.51
BOTT CUBIO DIVIDER KIT ETS-106100 10 COMP 43020736.51
BOTT 525MM X 325MM ADDITIONAL GALVANISED SHELF 42101092.51V
BOTT VERSO DRAWER 125MM (H)X1050(W)X550(D) FINISHED IN BLUE
BOTT DIVIDER KIT 2 525 X 100MM 16926802.51
BOTT VERSO ROLLER SHUTTER CUPBOARD SHELF 16926925.51
BOTT TOOL INSERT ISO 50 15002053
BOTT CUBIO FB-CL SHELF 1050 X 525MM 42101072.51V