Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 41201147.08 VERSO WORKTOP 525X600X30MM
BOTT 41201147.08 VERSO WORKTOP 525X600X30MM
Accessory for workshop furniture Bott
References
bott:
41201147.08
rubix:
80379699
Product details
Technical specifications
Product details : BOTT 41201147.08 VERSO WORKTOP 525X600X30MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.14
excl. VAT
/
Each
£
97.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSDINSERT62C 200MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSDINSERT71D 100MM DEPTH DRAWER INSERT OPTION D
BOTT INSERT HSK A100/B125 15002055
SPARTEX SSDINSERT52B 200MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT25D 250MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT72D 200MM DEPTH DRAWER INSERT OPTION D
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 70MM X 10M MSR7G
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
SPARTEX SQ841260PLET SQ TUBE W/BENCH EXTENSION 840.1200.600 L/Grey
GEDORE SL 2013 HABERO MAGNETIC SOCKET HOLD RAIL 1/4 INCH SQUARE
SPARTEX SSDINSERT97A 100MM DEPTH DRAWER INSERT OPTION A
BOTT 41010189.16 1.5M CUBIO BENCH OH KIT 15-07
SPARTEX SSDINSERT91C 100MM DEPTH DRAWER INSERT OPTION C
SPARTEX SXRL1507XXXX RETAINING LIPS FOR 1500X750MM BENCHDARK GREY
SPARTEX SSBEETOP6065 BEECH WORKTOP