GEDORE SL 2013 HABERO MAGNETIC SOCKET HOLD RAIL 1/4 INCH SQUARE
Magnetic rail 3/8 "SL 30 caps
See technical informationReferences
Gedore:SL 2013
Rubix:1125289
Manufacturer :1761080
EAN:4010886842508

Product details : GEDORE SL 2013 HABERO MAGNETIC SOCKET HOLD RAIL 1/4 INCH SQUARE
Tool holding rail 1/4", magnetic, 380 mm External squares to take 13 standard commercial 6.3 mm (1/4") sockets Two female square adaptors to take ratchets, sliding T bars, extensions etc. A strong magnet securely holds the socket rail to ferrous metals Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials The sockets are securely locked by the ball at the square-drive end by turning them 90° It is a simple matter to “unlock” and remove the sockets, by turning them 90° in the opposing direction Delivery without tools
Technical specifications
Attributes
| Logistic Weight | 355 g |
|---|---|
| Type | socket wrench rail |
Show UNSPSC/ECL@SS
£ 42.33 excl. VAT
/ Each
£ 50.80 incl. VAT
- Delivery usually within ( 8 ) days





