Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 41301009 SLIP RESISTANT MAT FOR DRAWERS 800 WIDE X 650MM DEEP
BOTT 41301009 SLIP RESISTANT MAT FOR DRAWERS 800 WIDE X 650MM DEEP
Accessory for workshop furniture Bott
References
bott:
41301009
rubix:
80038962
Product details
Technical specifications
Product details : BOTT 41301009 SLIP RESISTANT MAT FOR DRAWERS 800 WIDE X 650MM DEEP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.16
excl. VAT
/
Each
£
14.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSDINSERT17D 125MM DEPTH DRAWER INSERT OPTION D
BOTT 41010183.16 1.5M CUBIO BENCH OH KIT 15-01
BOTT LOUVRE SPIGOT 300 X 16 14022025.16
BOTT 450MM X 170MM SLOPING SHELF 14014034.16
FACOM TOOL HOOK CKS.52A
BOTT SCREWDRIVER HOLDER 14019007
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 30MM X 10M
SPARTEX SQ841275PLET SQ TUBE W/BENCH EXTENSION 840.1200.750 L/Grey
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 25 X 100MM PACK OF 100 TS210
SPARTEX SSDINSERT9C5 250MM DEPTH DRAWER INSERT OPTION C
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 90MM X 10M MSR9R
SPARTEX SQ841260GLET SQ TUBE W/BENCH EXTENSION 840.1200.600 L/Grey
SPARTEX SXRL1208XXXX RETAINING LIPS FOR 1200X750MM BENCHDARK GREY
SPARTEX SSDINSERT65C 150MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSDINSERT7B5 250MM DEPTH DRAWER INSERT OPTION B