Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020627.51
BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020627.51
Accessory for workshop furniture Bott
References
bott:
43020627.51
rubix:
80317855
Product details
Technical specifications
Product details : BOTT 8 COMPARTMENT DIVIDER KIT FOR 525 X 525MM CABINET 43020627.51
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.15
excl. VAT
/
Each
£
49.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT SCREWDRIVER HOLDER 14019007
COBA GS010001 GRIP SAFE BLACK MATTING 0.6M X 10M
SPARTEX SIBPLOV18-12 K PANEL TO SUIT 1200MM&1800MM BINARY BENCH (SILVE
SPARTEX SSDINSERT77D 125MM DEPTH DRAWER INSERT OPTION D
BOTT RUBBISH SACK HOLDER & LID 14022036.16V
SPARTEX SILIGHTRL18L ABOVE BENCH LIGHT RAIL TO SUIT 1800MMSILVER
BOTT MAGNETIC HOLDER 14022035
SPARTEX SC849060NLXX EXTENSION BENCH 840X1200X600 L/Grey
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 30MM X 10M
SPARTEX SSDINSERT61B 100MM DEPTH DRAWER INSERT OPTION B
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
GEDORE TOOL HOOK DOUBLE VERTICAL END 75X6MM
BOTT 41010196.16 2.0M CUBIO BENCH OH KIT 20-04
SPARTEX SSDINSERT97A 100MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT59B 150MM DEPTH DRAWER INSERT OPTION B