Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
GEDORE TOOL HOOK DOUBLE VERTICAL END 75X6MM
GEDORE TOOL HOOK DOUBLE VERTICAL END 75X6MM
Tool hook double 1500 H 21
References
gedore:
1500 H 21-75
rubix:
80049520
manufacturer :
2008483
ean:
4010886877227
Product details
Technical specifications
Product details : GEDORE TOOL HOOK DOUBLE VERTICAL END 75X6MM
Tool hook double, vertical hook end 75x6 mm For hammers and ratchets Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated Delivery without tools
Technical specifications
Attributes
Logistic Weight
90
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.65
excl. VAT
/
Each
£
7.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BOTT U HOLDER 75MM X 20MM - 5 PACK 14010019
FACOM HOOK CKS.58A
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 1000MM PACK OF 10 TS38/10
TOOL HOOK INCLINED END 50X6MM
BOTT 41201065.15V CUBIO LINO WORKTOP 1500 X 900MM X 4
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 20MM X 10M
SPARTEX SSDINSERT25B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT12C 250MM DEPTH DRAWER INSERT OPTION C
BOTT SOCKET HOLDER 14018004
SPARTEX SSDINSERT65D 150MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT17D 125MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSBEETOP1865 BEECH WORKTOP
BOTT 14010027 CABLE LOOP 6 DIA X 200L 50 @ 75 DEG X 5
CUBIO LINO WORKTOP 2000x750x40mm
GEDORE 1500 H 25-3 HOOK FOR 3 CANS