Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 13022032 DIVIDERS TO SUIT 13022047 PK 6
BOTT 13022032 DIVIDERS TO SUIT 13022047 PK 6
Accessory for workshop furniture Bott
References
bott:
13022032/PK6
rubix:
80982548
ean:
4049751633620
Product details
Technical specifications
Product details : BOTT 13022032 DIVIDERS TO SUIT 13022047 PK 6
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.66
excl. VAT
/
Each
£
16.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SSDINSERT72A 200MM DEPTH DRAWER INSERT OPTION A
SPARTEX SXRL1208XXXX RETAINING LIPS FOR 1200X750MM BENCHDARK GREY
SPARTEX SSDINSERT92A 200MM DEPTH DRAWER INSERT OPTION A
BOTT 450MM X 170MM SLOPING SHELF 14014034.16
SPARTEX SIBPLOV18-12 K PANEL TO SUIT 1200MM&1800MM BINARY BENCH (SILVE
SPARTEX SXRL1807XXXX RETAINING LIPS FOR 1800X750MM BENCHDARK GREY
MILWAUKEE 4932480701 PACKOUT CURVED UTILITY HOOK MOQ 5 ORDER IN MULTIP
BEAVERSWOOD MAGNETIC LABEL HOLDER 15 X 80MM PACK OF 100 ML18
SPARTEX SILED30WXXXX LED LIGHT 30 WATT
SPARTEX SSDINSERT91A 100MM DEPTH DRAWER INSERT OPTION A
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 70MM X 10M MSR7Y
BOTT SIX PRONG HOLDER 6 DIA. X 150L 14006002
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 100MM PACK OF 100 TS310
SPARTEX SC841260GLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
SPARTEX SSDINSERT97D 200MM DEPTH DRAWER INSERT OPTION D