Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
MILWAUKEE 4932480701 PACKOUT CURVED UTILITY HOOK MOQ 5 ORDER IN MULTIP
MILWAUKEE 4932480701 PACKOUT CURVED UTILITY HOOK MOQ 5 ORDER IN MULTIP
Accessory for workshop furniture Milwaukee
References
milwaukee:
PACKOUT CURVED UTILITY HOOK
rubix:
266A5956
manufacturer :
4932480701
ean:
4058546409869
Product details
Technical specifications
Product details : MILWAUKEE 4932480701 PACKOUT CURVED UTILITY HOOK MOQ 5 ORDER IN MULTIP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.92
excl. VAT
/
Each
£
19.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT MADIA 1 TILT BAR 12615002
BOTT PAPER TOWEL HOLDER 14022031.16
SPARTEX SSDINSERT12B 125MM DEPTH DRAWER INSERT OPTION B
SPARTEX SIALBFME18XX ALUMINUM BACK FRAMES TO SUIT 1800 BENCHALUMINUM
SPARTEX SSDINSERT92B 200MM DEPTH DRAWER INSERT OPTION B
BOTT 13022032 DIVIDERS TO SUIT 13022047 PK 6
SPARTEX SC8490608LET CANTILEVER W/BENCH EXTENSION 840X900X600 L/Grey
BEAVERSWOOD MAGNETIC LABEL HOLDER 20 X 80MM PACK OF 100 ML28X
BOTT 20 PIECE PERFO ACCESSORY AND HOOK KIT 14031412
BOTT STORAGE TRAY 440 X 175MM 14014038.16
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 90MM X 10M MSR9G
BOTT PERFO SPIGOT 200L X 16 DIA 14022050.16
SPARTEX SSDINSERT22C 125MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSDINSERT17C 250MM DEPTH DRAWER INSERT OPTION C
SPARTEX SIBPMAG15LXX MAGNETIC BACK PANEL 1500MM BENCH 500MM SILVER