• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,438)
See Equipment
  • Shelving / Racks / Storage bins(658)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT CABINET 1050 X 800 X 750MM 6 DRAWERS 40029009.11V

BOTT CABINET 1050 X 800 X 750MM 6 DRAWERS 40029009.11V


Drawer cabinet Bott

References
bott:40029009.11V
rubix:80088943
brand logo
brand logo

Product details
Technical specifications

Product details : BOTT CABINET 1050 X 800 X 750MM 6 DRAWERS 40029009.11V


Technical specifications


Attributes
No attributes to display for this product
£ 1,179.07 excl. VAT
/ Each
£ 1,414.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT DRAWER CABINET 900 X 800 X 525MM 40012023.11VBOTT 40020005.16V CUBIO SL-866-4 DRAWER CABINETBOTT HEAVY DUTY DRAWER CABINET 1600X1300X750MM 40030029.11VSPARTEX SUC1206075YB EUROSLIDE 11 DRAWER 11X100MM-750D BLUESPARTEX SRDRAWXXXX STAINLESS STEEL DRAW 150X420X420BOTT 16925057.24 VERSO DRAWER CABINET 525MMX550MMX1000MM+9XDRAWERSSPARTEX SUC1206075YG EUROSLIDE 11 DRAWER 11X100MM-750D GREENBOTT 16925001.24 VERSO DRAWER CABINET 525MMX550MMX450MM+3XDRAWERSBOTT CUBIO SL-1069-6.3 DRAWER CABINET 40021223.11VSPARTEX SUC1209075VG EUROSLIDE 7 DRAW 1X100MM 3X150MM 3X200MM-GRNBOTT 40019071.16V CUBIO SL-6612-8.1 DRAWER CABINETSPARTEX SUC986065AMR MOBILE EUROSLIDE 4 DRAWER 1X150MM 3X200MM REDSPARTEX SUC12090653B EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-650D BLUEBOTT CUBIO SL-857-4.1 DRAWER CABINET 40012011.11VBOTT 40012021.19V CUBIO SL-858-7.1 DRAWER CABINET

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories