Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT CUBIO 85-SHELF 42101071.51V
BOTT CUBIO 85-SHELF 42101071.51V
Accessory for shelving Bott
References
bott:
42101071.51V
rubix:
80150289
Product details
Technical specifications
Product details : BOTT CUBIO 85-SHELF 42101071.51V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.99
excl. VAT
/
Each
£
45.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CUBIO DIVIDER KIT ETS-85150-7 15 COMP 43020657.51
SPARTEX SELS1745LLXX LAMSTATLOWER SHELVES-1800X600 LAMSTAT
BOTT CUBIO DIVIDER KIT ETS-137100-7 20 COMP 43020703.51
SPARTEX S6MSTOOLPANX TOOL PANEL GALVANISED
BOTT CUBIO DIVIDER KIT ETS-137100 25 COMP 43020748.51
BOTT CUBIO DIVIDER KIT ETS-106100-7 16 COMP 43020679.51
SPARTEX SELS11458XXX LOWER SHELF 1200MM LINOLEUM
BOTT 50MM EXTENDED HOOK - 5 PACK 14001119
BOTT VERSO 800 X 550 175 DIV KIT 3 16926825.51
SPARTEX S6MSNOTISEBX NOTICEBOARD PANELGALVANISED
SPARTEX 863528 CASE 75X75 MM PLUS 125MM
SPARTEX SELS1145GXXX LOWER SHELF 1200MM MFC
BOTT U HOLDER 31MM X 20MM - 5 PACK 14010015
SPARTEX SEUS1800GXXX UPPER SHELF 300MM MFC 1800MM MFC
PIPERACK PRUK / UPGRADE KIT FROM 1.0T TO 2.0T