Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
PIPERACK PRUK / UPGRADE KIT FROM 1.0T TO 2.0T
PIPERACK PRUK / UPGRADE KIT FROM 1.0T TO 2.0T
manual handling products
References
armorgard:
PRUK
rubix:
238A8399
Technical sheet / Technical file
Product details
Technical specifications
Product details : PIPERACK PRUK / UPGRADE KIT FROM 1.0T TO 2.0T
mobile on-site pipe and conduit storage solution | innovatively designed wheeled storage rack | top quality product
PIPERACK PRUK / UPGRADE KIT FROM 1.0T TO 2.0T PRUK
The adaptable mobile on-site pipe and conduit storage solution.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
427.27
excl. VAT
/
Each
£
512.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 863526 CASE 75X150 MM PLUS 75MM
SPARTEX SEUS1200NXXX UPPER SHELF 300MM NEOSTAT-1200MM NEOSTAT
BOTT CUBIO DIVIDER KIT ETS-106150-7 16 COMP 43020681.51
SPARTEX S6MSSHELFXXX EXTRA SHELFGALVANISED
SPARTEX SELS1145LLXX LAMSTAT LOWER SHELVES-1200X600
BOTT 16926824.51 VERSO 800 X 100MM DIVIDER KIT 3
ARMOR PRSH ARMORGARD PIPERACK HANDLE
BOTT 16926902 VERSO FOAM INLAY MAT 1050MM X 550
SPARTEX SELS1445PXXX LOWER SHELF 1500MM LAMINATE
BOTT 16926821.51 VERSO 800 X 175H DIVIDER KIT 1
SPARTEX 863527 CASE 150X150 MM PLUS 75MM
ARMORGARD TKDSPK2 STACKING KIT 4XBRKTS & FIXINGS
BOTT PERFORATED PANEL AND HOOK KIT PACK OF 20 14031421.11
SPARTEX SEUS1500PXXX UPPER SHELF 300MM LAMINATE 1500MM
BOTT VERSO 1050 X 550 175 DIV KIT 2 16926843.51