Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT SHELVING 1050 X 525MM 46001004.11V
BOTT SHELVING 1050 X 525MM 46001004.11V
Accessory for shelving Bott
References
bott:
46001004.11V
rubix:
80220611
Product details
Technical specifications
Product details : BOTT SHELVING 1050 X 525MM 46001004.11V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
561.42
excl. VAT
/
Each
£
673.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CUBIO DIVIDER KIT ETS-85150-7 15 COMP 43020657.51
BOTT 50MM EXTENDED HOOK - 5 PACK 14001119
SPARTEX SUES1246ZLXX EXTRA SHELVES TO SUIT 1200.460 L/Grey
SPARTEX SEUS12008XXX UPPER SHELF 300MM LINOLEUM 1200MM
BOTT CUBIO 85-SHELF 42101071.51V
BOTT DOUBLE SPRING CLIPS 16MM PACK OF 5 14013081
BOTT 16926845.51 VERSO 1050 X 175H DIVIDER KIT 3
BOTT DRAWER DIVIDER 43020011
BOTT 16926801.51 VERSO 525 X 175MM DIVIDER KIT 1
BOTT TWIN TOOLCLIP 100MM 14002064 PACK OF 5
FORMA-STOR LIGHTING KIT 110V FRLK1
BOTT CUBIO DIVIDER KIT ETS-85100 7 COMP 43020727.51
SPARTEX SRUS126DXXXX DBLE TIER UPPER SHELF 600X1200X300 S/Steel
BOTT VERSO 800 X 550 175 DIV KIT 3 16926825.51
HELLERMANN MOUNTING PLATE NSYMM43