BOTT 16926801.51 VERSO 525 X 175MM DIVIDER KIT 1


verso adjustable metal divider kit 3 compartment. for cabinet - WxDxH: 525x550x175mm galvanised steel

References
bott:16926801.51
rubix:2584364
ean:5039350026748
brand logo
brand logo
Technical specifications
TypeAdjustable Metal Divider Kit

Product details : BOTT 16926801.51 VERSO 525 X 175MM DIVIDER KIT 1


verso adjustable metal divider kit 3 compartment. Manufactured in galvanised steel, featuring front to back main dividers and adjustable position sub dividers. For 175mm high drawers, (cabinet dimension WxD:525x550mm.)

Technical specifications


Attributes
TypeAdjustable Metal Divider Kit
Show UNSPSC/ECL@SS
Β£ 16.42 excl. VAT
/ Each
Β£ 19.70 incl. VAT
  • Usually arrives within 14 working days