Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT EXTRA SHELVING 46002002.51V
BOTT EXTRA SHELVING 46002002.51V
Accessory for shelving Bott
References
bott:
46002002.51V
rubix:
80220613
Product details
Technical specifications
Product details : BOTT EXTRA SHELVING 46002002.51V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.10
excl. VAT
/
Each
£
66.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SELS1745GXXX LOWER SHELF 1800MM MFC
SPARTEX SUES1246ZLXX EXTRA SHELVES TO SUIT 1200.460 L/Grey
BOTT 16926966.11 VERSO 1050 X 100 INNER DRAWER
BOTT CUBIO DIVIDER KIT ETS-85150 7 COMP 43020728.51
BOTT 16926968.16 VERSO INNER DRAWER KIT 1050 X 550 X 175MM
SPARTEX SELS17458XXX LOWER SHELF 1800MM LINOLEUM
SPARTEX 863527 CASE 150X150 MM PLUS 75MM
BOTT 16926910.51 VERSO 525 X 350 SHELF KIT
SPARTEX SISUPARM305L SMALL SIDE PANEL SUPPORT ARM 305MM LONG SILVER
SPARTEX SIMDS1500PLX HALF SHELF 1500MM BENCH 500X150 LAMINATE
SPARTEX SELS1745NLXXNEOSTAT LOWER SHELVES-1800X600 NEOSTAT
SPARTEX SEUS1800PXXX UPPER SHELF 300MM LAMINATE 1800MM
BOTT 40032025.16 CUBIO WALL CUPBOARD RACK 1050MM X 325MM X 1000MM
SPARTEX SIADJSH18-12 ADJUST SHELF TO SUIT 1200MM&1800MMBENCH SILVER
BOTT CUBIO DIVIDER KIT ETS-10675-7 16 COMP 43020677.51