BOTT 40032025.16 CUBIO WALL CUPBOARD RACK 1050MM X 325MM X 1000MM
cubio cupboard rack with 2 trays WxDxH: 1050x325x1000mm RAL 7035
See technical informationSee documentsReferences
Bott:40032025.16
Rubix:2599190
EAN:5039350091098
Documents
Product details : BOTT 40032025.16 CUBIO WALL CUPBOARD RACK 1050MM X 325MM X 1000MM
cubio cupboard rack. Steel construction, for use with the 1050mm wide x 325mm deep wall cupboards to make a freestanding unit. Includes 2 galvanised steel trays. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1050x325x1000mm
Technical specifications
Attributes
| Type | cupboard rack |
|---|
Show UNSPSC/ECL@SS
£ 303.07 excl. VAT
/ Each
£ 363.68 incl. VAT
- Delivery usually within ( 16 ) days
