Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT SHELVING 1050 X 650MM 46002004.51V
BOTT SHELVING 1050 X 650MM 46002004.51V
Accessory for shelving Bott
References
bott:
46002004.51V
rubix:
80327705
Product details
Technical specifications
Product details : BOTT SHELVING 1050 X 650MM 46002004.51V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
58.46
excl. VAT
/
Each
Β£
70.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMOR PRLK PIPERACK LINKING KIT
BOTT CUBIO DIVIDER KIT ETS-66100-7 9 COMP 43020643.51
BOTT CUBIO DIVIDER KIT ETS-8575 7 COMP 43020726.51
BOTT CUBIO DIVIDER KIT ETS-106150-6 13 COMP 43020680.51
BOTT 16926927.51 VERSO 1300 X 550 SHELF KIT
SPARTEX SELS1145LLXX LAMSTAT LOWER SHELVES-1200X600
BOTT TOOLCLIP 100MM PACK OF 5 14001108
SPARTEX SCES9046ZLXX EXTRA SHELVES TO SUIT 900.460 L/Grey
BOTT DRAWER DIVIDER 43020041
BOTT 650MM X 325MM ADDITIONAL GALVANISED SHELF 42101093.51V
SPARTEX SELS1445PXXX LOWER SHELF 1500MM LAMINATE
BOTT CUBIO DIVIDER KIT ETS-106100-6 13 COMP 43020678.51
BOTT COMPUTER UNIT FILE SHELF 16928050.16
BOTT CUBIO DIVIDER KIT ETS-137100 25 COMP 43020748.51
BOTT PERFO 15 PIECE HOOK AND ACCESSORY KIT 14031427 PACK OF 15