Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT COMPUTER UNIT FILE SHELF 16928050.16
BOTT COMPUTER UNIT FILE SHELF 16928050.16
verso computer cbd file holder shelf W: 350mm RAL 7035
References
bott:
16928050.16
rubix:
2584352
ean:
5039350027851
Technical specifications
Type
Computer CBD File Holder Shelf
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT COMPUTER UNIT FILE SHELF 16928050.16
verso computer cupboard file holder shelf. Finished in durable powder coat paint in RAL 7035 light grey. W: 350mm.
Technical specifications
Attributes
Type
Computer CBD File Holder Shelf
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.79
excl. VAT
/
Each
£
36.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SEUS1800NXXX UPPER SHELF 300MM NEOSTAT-1800MM NEOSTAT
BOTT 16926962.24 VERSO INNER DRAWER KIT 525 X 550 X 175MM
BOTT 16926801.51 VERSO 525 X 175MM DIVIDER KIT 1
SPARTEX SEUS1200PXXX UPPER SHELF 300MM LAMINATE 1200MM
BOTT 16926821.51 VERSO 800 X 175H DIVIDER KIT 1
BOTT 16926967.16 VERSO INNER DRAWER KIT 1050 X 550 X 125MM
SPARTEX SELS11458XXX LOWER SHELF 1200MM LINOLEUM
BOTT 16926965.11 VERSO 800 X 175 INNER DRAWER
BOTT K-105 CLOTHES RAIL FOR 1050MM(W)X252MM(D) CABINET INCL 6 HOOKS
SPARTEX SEUS1800BXXX UPPER SHELF 300MM SOLID BEECH 1800MM
BOTT 16926964.24 VERSO INNER DRAWER KIT 800 X 550 X 125MM
BOTT 16926963.16 VERSO INNER DRAWER KIT 800 X 550 X 100MM
BOTT CUBIO DIVIDER KIT ETS-137100 25 COMP 43020748.51
SPARTEX SCES9046ZLXX EXTRA SHELVES TO SUIT 900.460 L/Grey
BOTT 16926966.24 VERSO INNER DRAWER KIT 1050 X 550 X 100MM