Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40028041.77V CUBIO DRAWER CABINET
BOTT 40028041.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40028041.77V
rubix:
272A1529
Technical specifications
Number of drawers
11
Height
1600
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40028041.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 11 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x750x1600mm.
Technical specifications
Attributes
Number of drawers
11
Height
1600
mm
Width
800
mm
Depth
750
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,935.82
excl. VAT
/
Each
£
2,322.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT DRAWER CABINET 900 X 650 X 650MM 40019049.11V
SPARTEX SUC12060754R EUROSLIDE 4 DRAW&CUPBD 4X100MM 1X710MM-750D RED
SPARTEX SUC18290754B 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D BLU
BOTT 40030091.77V CUBIO DRAWER CABINET
BOTT CUBIO SL-10616-9.1 DRAWER CABINET 40021043.11V
SPARTEX SUC18290653G EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X500MM-650D GRN
SPARTEX SUS8290654SG 4 DRAW WITH STAND 2X100MM 1X150MM 1X200MM GRN
SPARTEX SUC9860655MK MOBILE5 DRAW 2X100MM 2X150MM 1X200MM DRK/GRY
BOTT CUBIO SL-8516-11.1 DRAWER CABINET 40012112.11V
SPARTEX SUC12060652G EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X910MM-650D GRN
BOTT DRAWER CABINET 1600 X 800 X 750MM 40028039.11V
BOTT 40028029.77V CUBIO DRAWER CABINET
SPARTEX SUC18290655K EUROSLIDE 5 DRAW 2X100MM 2X150MM 1X200MM-DK/GRY
SPARTEX SUC18290658G EUROSLIDE 5 DRAW 2X100MM 2X125MM 1X300MM-GRN
BOT16927121.24TROLLEY 1050X600X980-700 CUBD 5XDRAW MPX WTOP