References
Bott:40021010.77V
Rubix:272A1457

Product details : BOTT 40021010.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 5 drawers (200kg). Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and heavy duty 100% extension drawers. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (200kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x800mm.
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 800 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,540.74 excl. VAT
/ Each
£ 1,848.89 incl. VAT
- Delivery usually within ( 16 ) days