BOTT 40028037.19V CUBIO SL-8712-10.3 DRAWER CABINET


Drawer cabinet Bott

References
bott:40028037.19V
rubix:214A8242
brand logo
brand logo
Technical specifications
Height1200 mm
Width800 mm
Depth750 mm
See all Specifications

Product details : BOTT 40028037.19V CUBIO SL-8712-10.3 DRAWER CABINET


Cubio SL-8712-10.3 Drawer Cabinet 800mm (w) x 750mm (d) x 1200mm (h) with 10 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height1200 mm
Width800 mm
Depth750 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 1,660.04 excl. VAT
/ Each
£ 1,992.05 incl. VAT
  • Usually arrives within 14 working days