BOTT 40012023.19V CUBIO SL-859-4.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40012023.19V
rubix:214A7815
brand logo
brand logo
Technical specifications
Height900 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012023.19V CUBIO SL-859-4.1 DRAWER CABINET


Cubio SL-859-4.1 Combination Cabinet 800mm (w) x 525mm (d) x 900mm (h) with 3 x 75 Kg U.D.L capacity drawers and 2 perfo doors. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 light grey / anthracite grey powder coat finish.

Technical specifications


Attributes
Height900 mm
Width800 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 848.88 excl. VAT
/ Each
£ 1,018.66 incl. VAT
  • Usually arrives within 14 working days