References
Bott:40010033.77V
Rubix:272A1330

Product details : BOTT 40010033.77V CUBIO DRAWER-DOOR CABINET
Cubio drawer-door cabinet with 3 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 100mm, 1x 125mm, 1x 150mm (75kg U.D.L.). Cupboard section has single, perfo lined door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x900mm.
Technical specifications
Attributes
| Number of drawers | 3 |
|---|---|
| Height | 900 mm |
| Width | 525 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 677.27 excl. VAT
/ Each
£ 812.72 incl. VAT
- Delivery usually within ( 16 ) days