Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40019027.77V CUBIO DRAWER CABINET
BOTT 40019027.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40019027.77V
rubix:
272A1407
Technical specifications
Number of drawers
5
Height
700
mm
Width
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40019027.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x700mm.
Technical specifications
Attributes
Number of drawers
5
Height
700
mm
Width
650
mm
Depth
650
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
775.80
excl. VAT
/
Each
£
930.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC1826075AB EUROSLIDE 4 DRAWER 1X150MM 3X200MM-750D BLUE
BOTT 40012029.77V CUBIO DRAWER CABINET
BOTT 40021041.24V CUBIO SL-10612-10.1 DRAWER CABINET
SPARTEX SUC1829065VK EUROSLIDE 7 DRAWER 7X100MM-650D DARK GREY
SPARTEX SXDR04043SXX TRIPLE DRAWER 435X420X420 BLUE
BOTT 40010033.77V CUBIO DRAWER-DOOR CABINET
BOTT 40402075.16V CUBIO MOB DRAW CAB 1050X650X980+5XDRAWERS
BOTT 40019039.77V CUBIO DRAWER CABINET
BOTT 16925106.16 VERSO COMBINATION CUBD 800 X 550 X 600+1 X DRAWER
BOTT CUBIO SL-6610-7.3 DRAWER CABINET 40019063.11V
SPARTEX SUC1829065CB EUROSLIDE 5 DRAWER 5X150MM-650D BLUE
BOTT VERSO DRAWER CABINET 525MMX550MMX450MM WITH 3XDRAWERS 16925001.11
BOTT 16927004.24 800X600X980 VERSO MOB 6 DRAWER CAB+MPX WORKTOP
BOTT 40012087.16V CUBIO SL-859-6.3 DRAWER CABINET
BOTT 40027047.77V CUBIO DRAWER CABINET